Shop All Trailer & Towing Accessories
C.E. Smith
Vertical Bunk Brkt, 5 in. x 10 in., Alum, UPC Label
Mfr # 10162A40
Zoro # G908636858
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Weight 1.17 lbs
- Height 2"
- Length 5"
- Material Alum
Product Information
- Brand C.E. Smith
- MFR # 10162A40
- Zoro # G908636858
- UPC # 768296010119
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 10" |
Height | 2" |
Length | 5" |
Details
Weight | 1.17 lbs |
Material | Alum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Insert, 1/4 In Tube Sz, PK10 (1484X4)
- AFTERMARKET ST491AIMP Universal Round Bore Flanged Disc Bearing Relubri Fits CATed FD209RA (FD209RJA)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha11003C (HA11003C)
- GUEST 6A/12V 1 Bank 120V Input On-Board Battery Charger (28106)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 6 in., Alum, UPC Label (10160A40)
- C.E. SMITH Roller Bunk, 5 Ft, Pair, Boxed (27710)
- C.E. SMITH Post Guide-On, 40 in., w/U-bolt Mtg Brackets & LED Light, Boxed (27740)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 13 in. w/Cap Nuts (10727A)
- C.E. SMITH Y-Stop 3 in. x 3 in. - 1/2 in. ID - TPR, UPC Label (29751)
- C.E. SMITH Pkg Frame Strap, 6 in., Pair (20028GA)
- ORGANIZED LIVING Plastic/Steel Sidewall Bracket , 30PK (1466-6621-11)
- C.E. Smith Trailer & Towing Accessories