Shop All Trailer & Towing Accessories
C.E. Smith
Trailer Tongue Step Pad
Mfr # 30250
Zoro # G808613706
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Material Steel
- Height 4"
- Weight 10 lbs
- Width 26"
Product Information
- Brand C.E. Smith
- MFR # 30250
- Zoro # G808613706
- UPC # 768296011383
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 10" |
Height | 4" |
Width | 26" |
Details
Material | Steel |
Weight | 10 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Amber (ED0010A)
- DONALDSON Hydraulic Filter, Strainer, P562271 (P562271)
- WALKER EXHAUST Exhaust Tail Pipe, 45440 (45440)
- OTC Replacement Pin For 1266 Wrench (204928)
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID, UPC Label (29335)
- C.E. SMITH Post Guide-On, 22 in., Pontoon, w/U-Bolt Mtg Brackets, Boxed (27670)
- C.E. SMITH Roller Bracket Assembly, 5 in., UPC Label (10401G)
- C.E. SMITH Pkg Ribbed Roller Kit - TPR (29320)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 8 x 6-1/2 12 in. Brake Size, Box (13811)
- C.E. SMITH Pkg Cap Nut - 5/8 in. - 8 Pieces (10801A)
- PHOENIX Lock Cylinder And Key (PH52)
- C.E. Smith Trailer & Towing Accessories