Shop All Trailer & Towing Accessories
C.E. Smith
Swivel Bolster Bracket, 10 in., Assembled, UPC Label
Mfr # 10001G
Zoro # G908636773
original price:
$13.89
5% off
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5"
- Finish Galv
- Width 11"
- Height 1.38"
- Weight 1.6 lbs
Product Information
- Brand C.E. Smith
- MFR # 10001G
- Zoro # G908636773
- UPC # 768296000066
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 3.5" |
Width | 11" |
Height | 1.38" |
Details
Finish | Galv |
Weight | 1.6 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 06-11 Honda Civic 2 Doors Black Floor Mat With Red Stitching (MAT-CV062-ATW)
- AEM ELECTRON Round, In Dash 2-1/16", Gasoline, 8 to 20 Range, Digital Display, With Black Bezels/Faceplates (30-0300)
- INNOVATIVE PRODUCTS OF AMERICA Carb Pin Cleaner, 1/4" Dia. x 4"L x 5"H (8076)
- AFTERMARKET Oliver 60 Row Crop Decal Set (MAE30-0789)
- C.E. SMITH Spool Roller 5 in. - 1/2 in. ID w/Bushing Sleeve, UPC Label (29523)
- C.E. SMITH Tail Light Bracket, 4-1/2 in. x 3-1/8 in. x 1-1/2 in., UPC Label (26057G40)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 6 in., Alum, UPC Label (10160A40)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 11 in. w/Cap Nuts (10726A)
- C.E. SMITH Axle Beam w/Studded Hubs - 54 in., Box (33002GA-W)
- C.E. SMITH End Cap 3 in. x 1-1/4 in. - 1/2 in. ID, UPC Label (29580)
- BUYERS PRODUCTS Lockable Trimmer Rack, 100 lb. (LT13)
- C.E. Smith Trailer & Towing Accessories