Shop All U-Bolts
C.E. Smith
Square U-Bolt, 0.75" Ht, Stainless Steel
Mfr # 15501A
Zoro # G008612783
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Height 0.75"
- Material Steel
- Finish Stainless
- Width Across Centers of Tips 6 in
- Overall Length 4.25"
Product Information
- Brand C.E. Smith
- MFR # 15501A
- Zoro # G008612783
- UPC # 768296003197
- Country of Origin United States
- Category U-Bolts
Dimensions
Inside Height | 0.75" |
Width Across Centers of Tips | 6 in |
Overall Length | 4.25" |
Details
Item | Square U-Bolt |
Material | Steel |
Finish | Stainless |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 10 PK (SH-31SS)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 5" L, Steel Blue Ruspert, 100 PK (07880)
- ZORO SELECT Spring Pin, Slotted, 1.5x10mm, PK100 (M39100.015.0010)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (Z9941)
- C.E. SMITH Square U-Bolt, 0.5" Ht, Zinc Steel (15260A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15503A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15253A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15504A)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15283GA)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15502A)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 4 in Wd, 4 35/64 in Ht, Plain Stainless Steel (UB3PA6)
- C.E. Smith U-Bolts