Shop All U-Bolts
C.E. Smith
Square U-Bolt, 0.5" Ht, Zinc Steel
Mfr # 15260A
Zoro # G308612780
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Height 0.5"
- Material Steel
- Finish Zinc
- Width Across Centers of Tips 7.5 in
- Overall Length 5.2"
Product Information
- Brand C.E. Smith
- MFR # 15260A
- Zoro # G308612780
- UPC # 768296005764
- Country of Origin United States
- Category U-Bolts
Dimensions
Inside Height | 0.5" |
Width Across Centers of Tips | 7.5 in |
Overall Length | 5.2" |
Details
Item | Square U-Bolt |
Material | Steel |
Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.160.0100)
- ZORO SELECT Jam Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U51090.043.0001)
- MIDWEST FASTENER 1/4"-20 x 1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01049)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (180491-100)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15283GA)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15251A)
- C.E. SMITH Round U-Bolt, 1" Ht, Galv Steel (15287GA)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15252A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15253A)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15284GA)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Plain Stainless Steel (U17567.050.0800)
- C.E. Smith U-Bolts