Shop All Trailer & Towing Accessories
C.E. Smith
Spool Roller 5 in. - 1/2 in. ID w/Bushing Sleeve, UPC Label
Mfr # 29523
Zoro # G108613703
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Weight 0.9 lbs
- Length 3"
- Material Rubber
- Color Black
Product Information
- Brand C.E. Smith
- MFR # 29523
- Zoro # G108613703
- UPC # 768296002220
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 3" |
Length | 3" |
Width | 5" |
Details
Weight | 0.9 lbs |
Material | Rubber |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Jaw Type Oil Filter Wrench (942006)
- MAIN FILTER TAMROCK 89559379 Replacement/Interchange Spin-On Filter (MF0057994)
- DEE ZEE BLACK/AUX/COMBO LIQ/TRNS TANK/CHEST 43GAL LOW PROFILE (DZ92740XB)
- ANCHOR INDUSTRIES Chev V8/L6 4.6 73-57/Chev Tk L6 3.9 62-6 Motor Mount, 2142 (2142)
- C.E. SMITH Front Spring Hanger Bracket (1400240)
- C.E. SMITH End Cap 3-1/2 in. x 1-1/4 in. - 5/8 in. ID, UPC Label (29600)
- C.E. SMITH Bow Roller, Skiff 8-1/2 in., UPC Label (29791)
- C.E. SMITH Post Guide-On, 75 in., w/U-Bolt Mtg Brackets, Boxed (27636)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 3 in. (32003G)
- C.E. SMITH Post Guide-On, 60 in., w/I-Beam Mtg Clamp, Boxed (27648)
- GROTE Cable, Low Temp, 6 Cond, 14 ga., 100 ft. (82-5825)
- C.E. Smith Trailer & Towing Accessories