Shop All U-Bolts
C.E. Smith
Round U-Bolt, 1" Ht, Galv Steel
Mfr # 15287GA
Zoro # G308612773
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Height 1"
- Material Steel
- Finish Galv
- Width Across Centers of Tips 5.5 in
- Overall Length 2.81"
Product Information
- Brand C.E. Smith
- MFR # 15287GA
- Zoro # G308612773
- UPC # 768296007799
- Country of Origin United States
- Category U-Bolts
Dimensions
Inside Height | 1" |
Width Across Centers of Tips | 5.5 in |
Overall Length | 2.81" |
Details
Item | Round U-Bolt |
Material | Steel |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01200.056.0175)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 4mm, PK100 (M07800.040.0004)
- ZORO SELECT Spring Pin, Slot, M12x50mm L, PK10 (5DV74)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2813 in Dia., 1-1/16 in L, Nylon Body, 100 PK (5RKV2)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15501A)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15253A)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15284GA)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15283GA)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15252A)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15281GA)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Zinc Plated Steel (U17273.062.0800)
- C.E. Smith U-Bolts