Shop All Trailer & Towing Accessories
C.E. Smith
Roller Guide-On, Pontoon, Boxed
Mfr # 27672
Zoro # G008613636
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28.5"
- Material Steel
- Finish Galv
- Weight 18 lbs
- Height 3.5"
Product Information
- Brand C.E. Smith
- MFR # 27672
- Zoro # G008613636
- UPC # 768296008734
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 28.5" |
Height | 3.5" |
Length | 11" |
Details
Material | Steel |
Finish | Galv |
Weight | 18 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 2053-5 Vinyl Grab Handle - Gray (2053-5)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K080889Hd (K080889HD)
- IRWIN Tap Plug 4Mm-.75Mm (8318)
- BUYERS PRODUCTS 18x18x24 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735100)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 19 in. Roller Shaft w/Cap Nuts (10730A)
- C.E. SMITH Molded Roller 2-1/2 in. x 12 in. - 1/2 in. ID w/Bushing Sleeve, UPC Label (29560)
- C.E. SMITH Frame Strap/ Shackle Link (2001640)
- C.E. SMITH Roller Bracket Assembly, 12 in., UPC Label (10405G)
- C.E. SMITH Y-Stop 3 in. x 3 in. - 1/2 in. ID - TPR, UPC Label (29751)
- C.E. SMITH Frame Strap/Shackle Link (2001740)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 3 Inch Channel, 300 Pound Tongue Weight, Primed Steel (0091065)
- C.E. Smith Trailer & Towing Accessories