Shop All Trailer & Towing Accessories
C.E. Smith
Post Guide-On, 60 in., w/U-Bolt Mtg Brackets, Boxed
Mfr # 27640
Zoro # G808613621
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galv
- Width 49"
- Material Steel
- Weight 24 lbs
- Height 3"
Product Information
- Brand C.E. Smith
- MFR # 27640
- Zoro # G808613621
- UPC # 768296003371
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 49" |
Height | 3" |
Length | 24" |
Details
Finish | Galv |
Material | Steel |
Weight | 24 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Head Gskt 2Pv, 7733Pt-2 (7733PT-2)
- MOTORCRAFT Cable Asy-Parki (BRCA312)
- OTC Steering Stem Bearing Installation Tool (4797)
- WALKER EXHAUST Exhaust Pipe, 43661 (43661)
- C.E. SMITH Pkg Cap Nut - 5/8 in. - 8 Pieces (10801A)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed (27626)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 8 x 6-1/2 12 in. Brake Size, Box (13811)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 8-7/8 in. w/Cap Nuts (10725A)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 1.781 in. (16270)
- C.E. SMITH Panel Bracket, 5 in., UPC Label (10301G40)
- AP PRODUCTS AP Products 014-119335 D-Flat Spindle Washers, Tang Washers and 6 Slot Spindle Nut - 1" Dia., 2 Pack (014-119335)
- C.E. Smith Trailer & Towing Accessories