Shop All Trailer & Towing Accessories
C.E. Smith
Post Guide-On, 40 in., w/U-bolt Mtg Brackets, Boxed
Mfr # 27620
Zoro # G308613633
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 33.5"
- Weight 17 lbs
- Height 3"
- Finish Galv
Product Information
- Brand C.E. Smith
- MFR # 27620
- Zoro # G308613633
- UPC # 768296001254
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 33.5" |
Height | 3" |
Length | 18" |
Details
Material | Steel |
Weight | 17 lbs |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS C59YC:RACING PLUG (792)
- LUMAPRO Miniature Lamp, 912 24V, 13W, T5, 24V, PK10 (912 24V-10PK)
- DAYCO Utility Belt Industrl V-Belt, Ap28 (AP28)
- ECCO L Bracket-5800 Din Pole Beacons (A5850LB)
- C.E. SMITH End Cap 3-1/2 in. x 1-1/4 in. - 5/8 in. ID, UPC Label (29600)
- C.E. SMITH Keel Roller 5 in. - 5/8 in. ID - w/Bushing Heavy Duty, UPC Label (29515)
- C.E. SMITH Bunk Bracket, 9-1/2 in., UPC Label (10600G40)
- C.E. SMITH Pkg PVC Replacement Caps, Pair (27657)
- C.E. SMITH Post Guide-On, 60 in., w/I-Beam Mtg Clamp, Boxed (27648)
- C.E. SMITH Keel Pad 12 in. x 3 in. - TPR, UPC Label (16871)
- KFI Rhino 2" Front Receiver (100592)
- C.E. Smith Trailer & Towing Accessories