Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Trailer Hub Kit, 1 in. Tapped 4 x 4
Mfr # 13100
Zoro # G008612714
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5"
- Height 7.5"
- Material Steel
- Color Black
- Weight 6.4 lbs
Product Information
- Brand C.E. Smith
- MFR # 13100
- Zoro # G008612714
- UPC # 768296002534
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 7.5" |
Height | 7.5" |
Width | 5" |
Details
Material | Steel |
Color | Black |
Weight | 6.4 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Elbow, 90 Degree 5 In (127 Mm) Od-Id, J190003 (J190003)
- CAL-VAN TOOLS ENGINE CYLINDER HONE (CV360)
- GROTE Primary Wire, 16 Gauge, Brown, 100 ft.Spool (87-8001)
- GATES Tri-Power Belts, BX43 (BX43)
- C.E. SMITH Pkg Grease Seals Tapered for 1-3/8 in. to 1-1/16 in., Pair (16302A)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29703)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 2 in. (32005G)
- C.E. SMITH Vertical Bunk Brkt, Heavy Duty, 85Deg, UPC Label (26233GA)
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-3/4 in., Round (23000)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 19 in. Roller Shaft w/Cap Nuts (10730A)
- ADVANTAGE V-Rack Mount Tube (AD296846)
- C.E. Smith Trailer & Towing Accessories