Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2
Mfr # 13215
Zoro # G308612711
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galv
- Length 7.5"
- Height 7.5"
- Width 5"
- Material Steel
Product Information
- Brand C.E. Smith
- MFR # 13215
- Zoro # G308612711
- UPC # 768296009892
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 7.5" |
Height | 7.5" |
Width | 5" |
Details
Finish | Galv |
Material | Steel |
Weight | 6.7 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Medium Horse-Power V-Belt, 6964 (6964)
- GATES V-RIBBED BELT (K080458)
- DONALDSON STACK CAP (P270541)
- FLEXTECH Charge Air Cooler Hose, Red, 4 in. (CAC40-400 X 8)
- C.E. SMITH Roller Guide-On, Pontoon, Boxed (27672)
- C.E. SMITH Molded Roller 2-1/2 in. x 12 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29561)
- C.E. SMITH Pkg Axle Tie Plate Kit, 2 in., Square (23103)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 1.985 in. (16271)
- C.E. SMITH Pkg Swivel Bracket, Pair (10205GA)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 2-1/2 in. Tongue, UPC Label (32100G)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 3 in. (32003G)
- C.E. Smith Trailer & Towing Accessories