Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Trailer Hub Kit, 1 in. Stud 4 x 4
Mfr # 13110
Zoro # G708612717
original price:
$55.65
4% off
new price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5"
- Material Steel
- Width 5"
- Weight 6.4 lbs
- Height 7.5"
Product Information
- Brand C.E. Smith
- MFR # 13110
- Zoro # G708612717
- UPC # 768296002541
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 7.5" |
Width | 5" |
Height | 7.5" |
Details
Material | Steel |
Weight | 6.4 lbs |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-27/32 In (BT9370-MPG)
- BOSS AUDIO MRGB65 Coaxial Marine 6.5" Speakers w/RGB LED Lights (MRGB65)
- JJ KELLER Bilingual Drivers Logbook, With Carbon (8581)
- QUICKCABLE Battery Cbl, 3/0 AWG, Solid, 60V, PVC, Purple (200207-396-025)
- C.E. SMITH Front Spring Hanger Bracket (1400640)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2 (13215)
- C.E. SMITH Roller Guide-On, Boxed (27610)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2 (13210)
- C.E. SMITH Post Guide-On, 40 in., w/U-bolt Mtg Brackets & LED Light, Boxed (27740)
- C.E. SMITH Wobble Roller 4 in. - 3/4 in. ID w/Bushing Steel Plate, UPC Label (29532)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 10 in., Alum, UPC Label (10162A40)
- C.E. Smith Trailer & Towing Accessories