Shop All Towing Chains & Cables
C.E. Smith
Pkg Safety Chain Set, Class IV Rating 7600 Lbs
Mfr # 16681A
Zoro # G808636873
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 5.75"
- Weight 4.6 lbs
- Finish Zinc
- Width 8"
Product Information
- Brand C.E. Smith
- MFR # 16681A
- Zoro # G808636873
- UPC # 768296001155
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 5.75" |
Width | 8" |
Details
Material | Steel |
Weight | 4.6 lbs |
Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Universal Mouldng Clips 10-24X3/4" Stud Size PK15 (9711PK)
- STENS New 265-645 Oem Replacement Belt For Murray 30 In. Deck 37X57Ma, 37X57, 037X57Ma (265-645)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 4 Oz, PK25 (TALZ-040)
- LOCK TECHNOLOGY Truck Brake Spring Tool (890)
- C.E. SMITH Pkg Safety Chain Set, Class III Rating 5000 Lbs (16671A)
- C.E. SMITH Pkg Safety Cables, 3,500 lb., Pair (16662A)
- C.E. SMITH Pkg Safety Cables, 5,000 lb., Pair (16672A)
- B/A PRODUCTS CO 5/8 Grade 100 Tagged Recovery Chain 10Ft (G10-5810SGG)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope With Two Loops, 25,000 Pounds (R25-0-20)
- DAYTON Binder Chain, L20Ft, 6600Lb, Welded Grab (1DJV1)
- CURT Safety Cables w/2 Snap Hooks, 44-1/2", PK2 (80151)
- C.E. Smith Towing Chains & Cables