Shop All Trailer & Towing Accessories
C.E. Smith
Pkg S-Hook Keepers, Pair
Mfr # 16691A
Zoro # G608636851
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.1 lbs
- Material Rubber
- Length 3"
- Width 4"
- Color Black
Product Information
- Brand C.E. Smith
- MFR # 16691A
- Zoro # G608636851
- UPC # 768296002640
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 3" |
Width | 4" |
Height | 0.75" |
Details
Weight | 0.1 lbs |
Material | Rubber |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE 04-07 Thermostat Wire 18-8 - 250 ft. (55308)
- QUICK Non Reversing Solenoid Unit 12V (FTT631512000B00)
- FLOTOOL Super Funnel Quick Fill (10714WR)
- RACOR Air Filter, AFM8060 (AFM8060)
- C.E. SMITH Roller Guide-On, Pontoon, Boxed (27672)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 8 x 6-1/2 12 in. Brake Size, Box (13811)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 6 x 5-1/2 10 in. Brake Size, Box (13611)
- C.E. SMITH Adj Front Bunk Hold Bracket for V-Brace Bracket, UPC Label (10170GA)
- C.E. SMITH Pkg Ribbed Roller Kit (29210)
- C.E. SMITH Ribbed Wobble Roller 5 in. - 1-1/8 in. ID w/Bushing Press In, UPC Label (29537)
- BUYERS PRODUCTS Quick Link Connector 3/8 Inch Diameter (7350038)
- C.E. Smith Trailer & Towing Accessories