Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Roller Shaft, 5/8 in. x 8-7/8 in. w/Cap Nuts
Mfr # 10725A
Zoro # G608613715
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.75"
- Width 12.5"
- Material Steel
- Finish Zinc
- Weight 0.8 lbs
Product Information
- Brand C.E. Smith
- MFR # 10725A
- Zoro # G608613715
- UPC # 768296000561
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 0.75" |
Width | 12.5" |
Length | 2.75" |
Details
Material | Steel |
Finish | Zinc |
Weight | 0.8 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip Plastic Lens, Blue (FS7020-B)
- JJ KELLER Vehicle Inspection Form, 3 Ply, Carbonless (1862)
- SEACHOICE Non-Marking TP Yellow Rubber Ribbed Roller 5" Dx3" W w/1-1/8" ID Hole (56540)
- SKF Adapter Bearing, Ra108-Rr (RA108-RR)
- C.E. SMITH Formed 5-Hole Tie Plate (2000340)
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-3/4 in., Round (23000)
- C.E. SMITH Vinyl Bearing Protector Bras Grey 1.985 in., pair, Poly Bag (16275)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 13 in. w/Cap Nuts (10727A)
- C.E. SMITH Double U-Bolt Bracket, 8-3/4 in., UPC Label (10190G40)
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID - TPR, UPC Label (29331)
- C.E. SMITH Spool Roller 5 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29522)
- C.E. Smith Trailer & Towing Accessories