Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Roller Shaft, 5/8 in. x 11 in. w/Cap Nuts
Mfr # 10726A
Zoro # G308613695
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Width 14.5"
- Height 0.75"
- Material Steel
- Weight 1 lbs
Product Information
- Brand C.E. Smith
- MFR # 10726A
- Zoro # G308613695
- UPC # 768296000585
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 14.5" |
Height | 0.75" |
Length | 2.75" |
Details
Finish | Zinc |
Material | Steel |
Weight | 1 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET K1624164012 New Alternator, 12V, 40A Fits Versatile (K16241-64012-HYC_3)
- PERFORMANCE TOOL Wilmar PMW5375 AGC Glass Fuse Assortment (PMW5375)
- RDS 95 GAL COMBO 32.0X26.0X48.0 L - W/POWDER COAT BLACK (72367PC)
- GROTE Utility Light, Rectangular, Clear (G6121)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 8 x 6-1/2 12 in. Brake Size, Box (13811)
- C.E. SMITH Bell Assembly 3 in. - 1/2 in. ID - TPR, UPC Label (29330)
- C.E. SMITH Pkg S-Hook Keepers, Pair (16691A)
- C.E. SMITH Pkg Shackle Bolt - 9/16 in. - 18 x 3 in. - 2 Pieces w/Lock Nuts (11030A)
- C.E. SMITH Pkg Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 5 x 4-1/2 (13515)
- C.E. SMITH Y-Stop 3 in. x 3 in. - 1/2 in. ID - TPR, UPC Label (29751)
- BUYERS PRODUCTS Rubber Outrigger Pad 24 x 24 x 2 Inch (OP24X24R)
- C.E. Smith Trailer & Towing Accessories