Shop All Fishing Supplies
C.E. Smith
Pkg. Flush Mt Rod Holder, 30Deg, H.D. 10-1/2 in. x 1-7/8 in. ID, White Liner
Mfr # 53682CA
Zoro # G908612739
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.2"
- Finish Stainless
- Material Steel
Product Information
- Brand C.E. Smith
- MFR # 53682CA
- Zoro # G908612739
- UPC # 768296005573
- Country of Origin China
- Category Fishing Supplies
Dimensions
Length | 5.2" |
Details
Finish | Stainless |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Drive 0" x0" x0" (A-95404331)
- RV DESIGNER RV Designer E238 Plastic T-Style Entry Door Holder - Gray, 6" (E238)
- CORONA TOOLS Root and All Purpose Saw, 6-1/2" (RC 4060)
- GRILL MARK Grill Mark 50568A 66 x 21 x 40 in. Premium Grill Cover (8369662)
- C.E. SMITH Pkg. Alum Horz ClampOn 1.05 in.OD 1-1/16 in., w/Sleeve (53700)
- C.E. SMITH Pkg. Rod Safety Line Ring (53696)
- C.E. SMITH Pkg. Triple Rod Holder 304 SS (53625A)
- C.E. SMITH Pkg. Flush Mt Rod Holder, 15Deg, H.D. 10-1/2 in. x 1-7/8 in. ID, White Liner (53681CA)
- C.E. SMITH Pkg. Alum Horz ClampOn 2.375 in. OD 2-3/8 in. (53740)
- C.E. SMITH Pkg. Pontoon Adj Rod Holder (55108A)
- MATE SERIES Ss Rod & Cup Holder 0 Degree Open W/ (C1000ND)
- C.E. Smith Fishing Supplies