Shop All Fishing Supplies
C.E. Smith
Pkg. Flush Mt Rod Holder, 15Deg, H.D. 10-1/2 in. x 1-7/8 in. ID, White Liner
Mfr # 53681CA
Zoro # G608612763
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5"
- Finish Stainless
- Material Steel
Product Information
- Brand C.E. Smith
- MFR # 53681CA
- Zoro # G608612763
- UPC # 768296005566
- Country of Origin China
- Category Fishing Supplies
Dimensions
Length | 5.5" |
Details
Finish | Stainless |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Engine Stop Switch 430-400 For Subaru X66-00005-20 (430-400)
- STENS New Brake Assembly For Mtd 600 Series Deck Brakes (240-452)
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 48" Green Handle (42425)
- MTD Axle Asm-Front 8 (911-04150)
- C.E. SMITH Pkg. Adj Midmt R/Holder Alum 1-1/4 in. or 1-5/16 in., w/Sleeve and Hex Key (53771)
- C.E. SMITH Pkg. Swivel In-Gunnel Rod Holder, 0Deg, White Liner (53680SA)
- C.E. SMITH Pkg. Alum Horz ClampOn 1.66 in. OD 1-21/32 in., w/Sleeve (53720)
- C.E. SMITH Pkg. Rod Safety Line Ring (53696)
- C.E. SMITH Pkg. Triple Rod Holder 304 SS (53625A)
- C.E. SMITH Pkg. Drop In Swivel 70-80 Series (53690A)
- CANNON 200ft Downrigger Cable (2215396)
- C.E. Smith Fishing Supplies