Shop All Fishing Supplies
C.E. Smith
Pkg. Flush Mount rod holder, 0Deg, Std, 9 in. x 1-5/8 in. ID, White Liner
Mfr # 53670A
Zoro # G508612733
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Stainless
- Length 4.5"
Product Information
- Brand C.E. Smith
- MFR # 53670A
- Zoro # G508612733
- UPC # 768296005207
- Country of Origin China
- Category Fishing Supplies
Dimensions
Length | 4.5" |
Details
Material | Steel |
Finish | Stainless |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Repl THRD Drain Plug (24011)
- WEBER Q2000200 Cook Grates (7645)
- PURE GARDEN Half Moon 34 lb Weighted Semicircle Umbrella Base (50-LG1211)
- MI-T-M Lance w/Variable Nozzle (16-0443)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 1-1/4 in. or 1-5/16 in., w/Sleeve and Hex Key (53774)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 1-21/32 in. or 1-1/2 in., w/Sleeve and Hex Key (53775)
- C.E. SMITH Pkg. Adj Midmt R/Holder Alum 1-21/32 in. or 1-1/2 in., w/Sleeve and Hex Key (53772)
- C.E. SMITH Pkg. Backing plate for 70 series (53673A)
- C.E. SMITH Pkg. Rod Tether (53698A)
- C.E. SMITH Pkg. Drop In Swivel 70-80 Series (53690A)
- RAPALA X-Rap® Magnum® Xtreme 6-1/4 HD Wahoo UV (XRMAGXT160HDWHU)
- C.E. Smith Fishing Supplies