Shop All Trailer Hitches
C.E. Smith
Pkg Coupler Lift Handle
Mfr # 32420A
Zoro # G608637360
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.3"
- Width 10"
- Finish Zinc
- Material Steel
- Length 5"
Product Information
- Brand C.E. Smith
- MFR # 32420A
- Zoro # G608637360
- UPC # 768296007195
- Country of Origin China
- Category Trailer Hitches
Dimensions
Height | 3.3" |
Width | 10" |
Length | 5" |
Details
Finish | Zinc |
Material | Steel |
Weight | 1.38 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 100 ft. (82-5824)
- FLEETGUARD Oil Filter (LF3566)
- DORMAN Cab Door Weather Strip, 750-5104 (750-5104)
- TRIMBRITE Trimbrite T8510 30 in. x 5 ft. Shade Grade Limo Tint Window Film (T18-T8510)
- C.E. SMITH Pkg Draw Bar Bag, 15 in. x 4 in. x 6 in. (27481)
- CURT Trailer Hitch, 2" Receiver, Class 3,13280 (13280)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8", Material: Steel (25131)
- CURT Trailer Hitch, 2" Receiver, Class 3,13408 (13408)
- CURT Wght Distrbtn Shank, 2" Shnk, 2" Drp, 17100 (17100)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17050)
- HORIZON GLOBAL Tekonsha RV Trailer Battery Switch - 4 Terminal (7001-S)
- C.E. Smith Trailer & Towing Hitches