Shop All Carpet Tiles
C.E. Smith
Pkg Carpet Roll - 11 in. x 12 Ft.
Mfr # 11372
Zoro # G808613652
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Width 12.5"
- Height 7"
- Pile Weight 2.5 lbs
Product Information
- Brand C.E. Smith
- MFR # 11372
- Zoro # G808613652
- UPC # 768296003913
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 7" |
Width | 12.5" |
Height | 7" |
Details
Color | Grey |
Pile Weight | 2.5 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Aluminum Storefront Double Strike Plate (TH1100-ST1)
- ZORO SELECT O-Ring, Dash 370, Viton, 0.21 In., PK2 (U38871.018.0825)
- LARSON LATCH STRMDR MORT M2 BN (CH3021701)
- BLUM 95 Degree Self-closing Inserta Overlay Thick Door Hinge (71T9590B)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11330)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11350)
- C.E. SMITH Pkg Carpet Roll - 18 in. x 18 Ft. (11373)
- C.E. SMITH Carpet Roll - 11 in. x 50 Lin Yards, Box (11330-2)
- C.E. SMITH Pkg Carpet Roll - 18 in. x 18 Ft. (11349)
- C.E. SMITH Carpet Roll - 18 in. x 50 Lin Yards, Box (11349-2)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Iron 96 sq ft per carton (EQ300-949)
- C.E. Smith Flooring