Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Bearing Protector w/Cover, Pair 1.985 in.
Mfr # 16271
Zoro # G308636793
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.1 lbs
- Material Steel
- Finish Chrome
- Length 6"
- Width 2.5"
Product Information
- Brand C.E. Smith
- MFR # 16271
- Zoro # G308636793
- UPC # 768296009847
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Length | 6" |
Width | 2.5" |
Height | 5.5" |
Details
Weight | 1.1 lbs |
Material | Steel |
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Lens for 2CVR9 (91572)
- A & I PRODUCTS Glass, Rear, Lower 37.75" x24.5" x6" (A-E9NN9442036AA)
- WEATHERTECH CargoLiners/Black, 40150 (40150)
- TIGER LIGHTS 12V Right LED Headlight 5.8A, Flood/Spot Combo Off-Road Light; (TL970R)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 6 x 5-1/2 10 in. Brake Size, Box (13611)
- C.E. SMITH Pkg Wobble Roller Retainer Ring - 2 Rings & 2 Washers (10980)
- C.E. SMITH Extended Post Guide-On (27658)
- C.E. SMITH Bunkboard Guide-On, 5 Ft., Boxed (27600)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 11 in. w/Cap Nuts (10726A)
- C.E. SMITH Y-Stop 4 in. x 4 in. - 1/2 in. ID, UPC Label (29550)
- MOR/RYDE Replaces Steel Leaf Equalizer Rubber Compressed Spring Type Arm Up To 3 Suspension Travel (CRE3-35)
- C.E. Smith Trailer & Towing Accessories