Shop All Wheel Bearings
C.E. Smith
Pkg Bearing Kit, Tapered, 1-3/8 in. to 1-1/16 in.
Mfr # 27115
Zoro # G708636805
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.8 lbs
- Width 7.5"
- Material Steel
Product Information
- Brand C.E. Smith
- MFR # 27115
- Zoro # G708636805
- UPC # 768296003050
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Width | 7.5" |
Details
Weight | 0.8 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING YEL-2-SLD BEAMS ROTO-BEACON-12 VOLT (76223)
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC075)
- STANDARD IGNITION A/C Clutch Relay, RY-790 (RY-790)
- HAGERTY Silver Foam Polish 8Oz (11070)
- C.E. SMITH Pkg Bearing Kit, Straight, 1-1/16 in. (27112)
- C.E. SMITH Pkg Bearing Kit, Straight, 1-1/4 in. (27113)
- C.E. SMITH Pkg Bearing Kit, Straight, 1 in. (27111)
- TIMKEN Timken Bearing, 27820D (27820D)
- TIMKEN Wheel Bearing and Hub Assembly - Front, HA590473 (HA590473)
- NATIONAL OIL SEALS & BEARINGS National Seal & Bearing Oil Seal, 710894 (710894)
- SKF Adapter Bearing, Ra102-Rr (RA102-RR)
- C.E. Smith Wheel Bearings