Shop All Wheel Bearings
C.E. Smith
Pkg Bearing Kit, Straight, 1-1/4 in.
Mfr # 27113
Zoro # G708636782
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.8 lbs
- Width 7.5"
Product Information
- Brand C.E. Smith
- MFR # 27113
- Zoro # G708636782
- UPC # 768296003043
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Width | 7.5" |
Details
Material | Steel |
Weight | 0.8 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-3/4 x 3-3/4 x 7/16", CRWA1, NBR (27362)
- BLUE SEA SYSTEMS 1833 M2 DC Voltmeter (1833)
- ACDELCO Absorber Asm-Rr Shk, 84178213 (84178213)
- SG TOOL AID Quick Change Ratcheting Terminal Crimping Kit with 9 Die Sets (18980)
- C.E. SMITH Pkg Bearing Kit, Straight, 1 in. (27111)
- C.E. SMITH Pkg Bearing Kit, Straight, 1-1/16 in. (27112)
- C.E. SMITH Pkg Bearing Kit, Tapered, 1-3/8 in. to 1-1/16 in. (27115)
- SKF Wheel Bearing, SET413 (SET413)
- NATIONAL Wheel Race, 592A (592A)
- TIMKEN Tapered Roller Bearing Assembly, Set422 (SET422)
- SKF Adapter Bearing, Gya103Rrb2 (GYA103RRB2)
- C.E. Smith Wheel Bearings