Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Axle Tie Plate Kit, 2 in., Square
Mfr # 23103
Zoro # G008636789
original price:
$28.45
5% off
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5"
- Length 4.5"
- Weight 4.5 lbs
- Finish Galv & Yellow Zinc
- Height 3.5"
Product Information
- Brand C.E. Smith
- MFR # 23103
- Zoro # G008636789
- UPC # 768296002626
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 8.5" |
Length | 4.5" |
Height | 3.5" |
Details
Weight | 4.5 lbs |
Finish | Galv & Yellow Zinc |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 2057, S8, 12.8V, PK10 (2057-10PK)
- ILC Replacement for Welch Allyn 211 Lamp replacement light bulb lamp (211 LAMP WELCH ALLYN)
- EXTREME MAX Extreme Max 3006.8231.4 BoatTector Stainless Steel Wide D Shackle - 3/8", 4-Pack (3006.8231.4)
- PERFORMANCE TOOL Hydraulic Bottle Jack 6T (W1625)
- C.E. SMITH Roller Bracket Assembly, 8 in., w/TPR Roller, UPC Label (10453G)
- C.E. SMITH Stake Pocket, 2 in. x 4 in. Studs, 3/8 in. Holes for Mounting, UPC Label (45004G40)
- C.E. SMITH Pkg Dust Caps, Fits Hub ID 1.98 in., Pair (16200A)
- C.E. SMITH Pkg S-Hook Keepers, Pair (16691A)
- C.E. SMITH Formed 5-Hole Tie Plate (2000140)
- C.E. SMITH Wobble Roller 4 in. - 3/4 in. ID w/Bushing Steel Plate, UPC Label (29532)
- REESE Universal Coupler Lock, REESE TOWPOWER (55003)
- C.E. Smith Trailer & Towing Accessories