Shop All Fishing Supplies
C.E. Smith
Pkg. Alum Horz ClampOn 2.375 in. OD 2-3/8 in.
Mfr # 53740
Zoro # G808612747
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alum
- Length 10"
Product Information
- Brand C.E. Smith
- MFR # 53740
- Zoro # G808612747
- UPC # 768296009779
- Country of Origin Taiwan, Province of China
- Category Fishing Supplies
Dimensions
Length | 10" |
Details
Material | Alum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARK Plush Hairstream Trailer Dog Toy (706569)
- PARKER Female Hose Bib, 3/8 In, Low-Lead Brass (L66PLNGHSV-6-12)
- SWISHER Cable-Lift, Rear Deck, 20 (9947)
- GOFIT Pro-Grade Power Tubes with Handles (Green/20 Lbs.) (GF-4TUB-L(20))
- C.E. SMITH Pkg. Outrigger Rod Holder, with Liner and Strap (53800)
- C.E. SMITH Pkg. Pontoon Adj Rod Holder (55108A)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 1-1/4 in. or 1-5/16 in., w/Sleeve and Hex Key (53774)
- C.E. SMITH Pkg. Rod Tether (53698A)
- C.E. SMITH Pkg. Flush Mt Rod Holder, 15Deg, H.D. 10-1/2 in. x 1-7/8 in. ID, White Liner (53681CA)
- C.E. SMITH Pkg. Alum Vert ClampOn 1.90 in. OD 1-29/32 in. (53735)
- BROMA 8 x 16 in. Fishing Bait Well Net Handle (BR3850458)
- C.E. Smith Fishing Supplies