Shop All Fishing Supplies
C.E. Smith
Pkg. Alum Horz ClampOn 1.90 in. OD 1-29/32 in.
Mfr # 53730
Zoro # G708612755
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alum
- Length 10"
Product Information
- Brand C.E. Smith
- MFR # 53730
- Zoro # G708612755
- UPC # 768296009755
- Country of Origin Taiwan, Province of China
- Category Fishing Supplies
Dimensions
Length | 10" |
Details
Material | Alum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS High Back Seat 420-300 For John Deere Am138195 (420-300)
- HME PRODUCTS Tri-pod Hoist (TPH)
- A.R. BLUE CLEAN Quikconnect Hose Adapter (PW909103K-R)
- RAIN BIRD Mounting Clip, 1/4 In Tubng, Blk, Vnyl, PK10 (MCLIP10PS)
- C.E. SMITH Pkg. Alum Vert ClampOn 2.375 in. OD 2-3/8 in. (53745)
- C.E. SMITH Pkg. Adj Midmt R/Holder Alum 1-21/32 in. or 1-1/2 in., w/Sleeve and Hex Key (53772)
- C.E. SMITH Pkg. Outrigger Rod Holder, with Liner and Strap (53800)
- C.E. SMITH Pkg. Drop In Swivel 70-80 Series (53690A)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 1-1/4 in. or 1-5/16 in., w/Sleeve and Hex Key (53774)
- C.E. SMITH Pkg. Alum Vert ClampOn 1.66 in. OD 1-21/32 in., w/Sleeve (53725)
- ONYX OUTDOOR Kayak Fishing Paddle VestTan 2XL (121700-706-005-17)
- C.E. Smith Fishing Supplies