Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Adj Keel Roller Bracket Assembly - 3 in.
Mfr # 32003G
Zoro # G808612143
original price:
$33.89
new price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Galv
- Material Rubber
- Weight 3.6 lbs
- Width 8"
Product Information
- Brand C.E. Smith
- MFR # 32003G
- Zoro # G808612143
- UPC # 768296001490
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 8" |
Length | 3.5" |
Height | 15" |
Details
Color | Black |
Finish | Galv |
Material | Rubber |
Weight | 3.6 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5/8 Inch Bone Style Locking Hitch Pin Assembly With Chrome Finish (BLHP300)
- CURT Coupler Lock, 1/4" Pin, 3-3/8" Latch Span (23523)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165672 (P165672)
- AUTO VENTSHADE 02-05 SEDONA 2PC ORIGINAL VENTVISOR-SMOKE (92200)
- C.E. SMITH Pkg Frame Strap, 6 in., Pair (20028GA)
- C.E. SMITH Vertical Bunk Brkt, Heavy Duty, 85Deg, UPC Label (26233GA)
- C.E. SMITH Y-Stop 3 in.x 3 in. - 1/2 in. ID, UPC Label (29554)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 8-7/8 in. w/Cap Nuts (10725A)
- C.E. SMITH Post Guide-On, 22 in., Pontoon, w/U-Bolt Mtg Brackets, Boxed (27670)
- C.E. SMITH Roller Bracket Assembly, 8 in., UPC Label (10403G)
- LIPPERT HD REPLACEMENT SHOCK (YELLOW) HD REPLACEMENT SHOCK (YELLOW) (283280)
- C.E. Smith Trailer & Towing Accessories