Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Adj Keel Roller Bracket Assembly - 2 in. - TPR
Mfr # 32015G
Zoro # G808612136
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Finish Galv
- Color Gold
- Weight 3.2 lbs
- Material TPR
Product Information
- Brand C.E. Smith
- MFR # 32015G
- Zoro # G808612136
- UPC # 768296005320
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 8" |
Height | 15" |
Length | 3.5" |
Details
Finish | Galv |
Color | Gold |
Weight | 3.2 lbs |
Material | TPR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Corner Warning LED Light, Exterior Mount (416910Z-W)
- TURTLE WAX Automotive Cleaner with Brush, 18 oz. (50799)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 40 A (CBC-40)
- WALKER EXHAUST Exhaust Pipe, 49033 (49033)
- C.E. SMITH Pkg Bearing Protector w/Black PVC Cover, Pair 1.985 in. (16281)
- C.E. SMITH Tail Light Protector, 5-1/2 in. x 5-5/8 in. x 3 in., UPC Label (26051A)
- C.E. SMITH End Cap 3 in. x 1-1/4 in. - 1/2 in. ID, UPC Label (29580)
- C.E. SMITH Wobble Roller 4 in. - 3/4 in. ID w/Bushing Steel Plate, UPC Label (29532)
- C.E. SMITH Keel Roller 10 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29501)
- C.E. SMITH End Cap 2-1/2 in. x 1-1/4 in. - 1/2 in. ID, UPC Label (29570)
- DC CARGO King Pin Lock with Key (TANGPL)
- C.E. Smith Trailer & Towing Accessories