Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Adj Keel Roller Bracket Assembly - 2 in.
Mfr # 32005G
Zoro # G108612126
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5"
- Width 8"
- Material Rubber
- Weight 3.2 lbs
- Finish Galv
Product Information
- Brand C.E. Smith
- MFR # 32005G
- Zoro # G108612126
- UPC # 768296001520
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 3.5" |
Width | 8" |
Height | 15" |
Details
Material | Rubber |
Weight | 3.2 lbs |
Finish | Galv |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Long Knob Pop Out Lighter, Black/Silver (05142-8)
- GROTE Snap-in Cover Plate, 6" Oval Lamp Opening (94390-4)
- MAG 1 Diesel Engine Oil, 1 Gal., 5W-40 (MAG62627)
- BALDWIN FILTERS Air Filter, 6-1/4 x 16 in. (PA1670)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 1.781 in. (16270)
- C.E. SMITH Alum Swivel Bracket, UPC Label (10206AA)
- C.E. SMITH Vinyl Bearing Protector Bras Grey 1.985 in., pair, Poly Bag (16275)
- C.E. SMITH Bell Assembly 3 in. - 1/2 in. ID - TPR, UPC Label (29332)
- C.E. SMITH Y-Stop 4 in. x 4 in. - 1/2 in. ID, UPC Label (29550)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 3 in. Tongue, UPC Label (32150G)
- CURT Hitch Clip, Fits 1/2"-5/8" Pin, Znc, 21601 (21601)
- C.E. Smith Trailer & Towing Accessories