Shop All Trailer & Towing Accessories
C.E. Smith
Panel Bracket, 5 in., UPC Label
Mfr # 10301G40
Zoro # G008636833
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galv
- Weight 2 lbs
- Length 5.38"
- Height 3.13"
- Width 7.38"
Product Information
- Brand C.E. Smith
- MFR # 10301G40
- Zoro # G008636833
- UPC # 768296009182
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 5.38" |
Height | 3.13" |
Width | 7.38" |
Details
Finish | Galv |
Weight | 2 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIGH SAFE WEIGH SAFE 6IN DROP HITCH W/ 2.5IN SHANK (8K/14.5K GTWR)W/CERAKOTE (WS6-2.5-CER-BLA)
- ROBINAIR Guage Universal 134A/R22 High Side (11795)
- REESE Wheel Bearing Protector, 1.781 Dia Hub (74176)
- TEMPRESS Tempress 43130 6" Screw Out Deck Plates - White (43130)
- C.E. SMITH Pontoon Brkt, Narrow Wing (26265G40)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 10 in., Alum, UPC Label (10162A40)
- C.E. SMITH Bunk Bracket, 12-5/8 in., UPC Label (10601G40)
- C.E. SMITH Keel Pad 12 in. x 3 in. - TPR, UPC Label (16871)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 6 in., Galv, UPC Label (10160GA)
- C.E. SMITH Ribbed Wobble Roller 5 in. - 1-1/8 in. ID w/Bushing Press In, UPC Label (29537)
- C.E. SMITH Pkg Bearing Protector w/Black PVC Cover, Pair 1.985 in. (16281)
- C.E. Smith Trailer & Towing Accessories