Shop All Trailer & Towing Accessories
C.E. Smith
Molded Roller 2 in. x 9 in. - 1/2 in. ID, UPC Label
Mfr # 29562
Zoro # G908613699
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Length 2"
- Width 9"
- Material Rubber
- Color Black
Product Information
- Brand C.E. Smith
- MFR # 29562
- Zoro # G908613699
- UPC # 768296002336
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 2" |
Length | 2" |
Width | 9" |
Details
Material | Rubber |
Color | Black |
Weight | 1.1 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 30A - 50A DETACHABLE ADAPTER PLUG, BULK (A10-3050DA)
- BALDWIN FILTERS Fuel Filter, 5-1/2 x 3-1/16 x 5-1/2 In (BF7990)
- D-A LUBRICANT CO D-A Crusher Gear Oil ISO 220 SAE 90 - 35 Lb Plastic Pail (13048LB)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK100 (TV-572A-100)
- C.E. SMITH Axle Beam w/Studded Hubs - 54 in., Box (33002GA-W)
- C.E. SMITH Pkg Grease Seals Straight for 3/4 in. Spindle, Pair (16305A)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 13 in. w/Cap Nuts (10727A)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID, UPC Label (29543)
- C.E. SMITH Alum Swivel Bracket, UPC Label (10206AA)
- C.E. SMITH Y-Stop 4 in. x 4 in. - 1/2 in. ID, UPC Label (29550)
- HUSKY TOWING TRAILER HUB ASSEMBLY, HUB & DRUM 10 - 5 STUDS (30796)
- C.E. Smith Trailer & Towing Accessories