Shop All Trailer & Towing Accessories
C.E. Smith
Keel Roller 8 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label
Mfr # 29502
Zoro # G308612131
original price:
$23.59
5% off
new price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Width 8"
- Color Black
- Height 4"
- Length 3.5"
Product Information
- Brand C.E. Smith
- MFR # 29502
- Zoro # G308612131
- UPC # 768296002190
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 8" |
Height | 4" |
Length | 3.5" |
Details
Material | Rubber |
Color | Black |
Weight | 2.1 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Automatic Battery Charger, 80 Output Amps (IBC80)
- 3M Reflective Tape, Yellow, 4 in. W (983-71 ES)
- PRIME-LINE Door Handle Sliding Blk/Wood (C 1095)
- SHURHOLD Synthetic Lambs Wool Replacement Cover f/Shur-LOK Swivel Pad (1710)
- C.E. SMITH Roller Bunk, 5 Ft, Pair, Boxed (27710)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 8 x 6-1/2 12 in. Brake Size, Box (13811)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 6-1/4 in. w/Cap Nuts (10722A)
- C.E. SMITH Panel Bracket, 10 in., UPC Label (10304G40)
- C.E. SMITH Pkg Cap Nut - 5/8 in. - 8 Pieces (10801A)
- C.E. SMITH Keel Roller 10 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29501)
- GROTE Socket, Split-Pin, Die-Cast, 7 Pole (82-1002)
- C.E. Smith Trailer & Towing Accessories