Shop All Trailer & Towing Accessories
C.E. Smith
Keel Roller 8 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label
Mfr # 29703
Zoro # G108612133
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPR
- Color Gold
- Weight 1.76 lbs
- Length 3.5"
- Width 8"
Product Information
- Brand C.E. Smith
- MFR # 29703
- Zoro # G108612133
- UPC # 768296005023
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 3.5" |
Width | 8" |
Height | 4" |
Details
Material | TPR |
Color | Gold |
Weight | 1.76 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL Seal Kit 2200/3500 Series (P90005)
- WIX FILTERS Air Filter, 49750 (49750)
- WIX FILTERS Xp Lube Filter, 57145Xp (57145XP)
- AUTOBEST 02-06 Honda Crv-Rl 2.4L Fuel Strainer, F328S (F328S)
- C.E. SMITH Roller Bracket Assembly, 5 in., UPC Label (10401G)
- C.E. SMITH Vertical Bunk Brkt, Heavy Duty, 85Deg, UPC Label (26233GA)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed 70Deg (27647)
- C.E. SMITH Molded Roller 2-1/2 in. x 12 in. - 1/2 in. ID w/Bushing Sleeve, UPC Label (29560)
- C.E. SMITH Pkg Cap Nut - 1/2 in. - 8 Pieces (10800A)
- C.E. SMITH Pkg Frame Strap, 5 in., Pair (20017GA)
- C.E. SMITH Pkg Wobble Roller Retainer Ring - 2 Rings & 2 Washers (10980)
- C.E. Smith Trailer & Towing Accessories