Shop All Trailer & Towing Accessories
C.E. Smith
Keel Roller 12 in. - 5/8 in. ID - w/Bushing Black Press In, UPC Label
Mfr # 29519
Zoro # G608612145
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 12"
- Weight 2.66 lbs
- Length 3.5"
- Color Yellow
Product Information
- Brand C.E. Smith
- MFR # 29519
- Zoro # G608612145
- UPC # 768296010430
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Width | 12" |
Length | 3.5" |
Height | 4" |
Details
Material | PVC |
Weight | 2.66 lbs |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heavy Duty Charging Clip, 50A/75A, Black (602035B)
- BALDWIN FILTERS Air Filter, 9-3/4 x 13-29/32 in. (PA1845)
- MONROE Air Shock to Load Assist Shock Conversion Kit, 90007C (90007C)
- MEGUIARS Meguiars Deep Crystal Carnauba Wax - 16oz (A2216)
- C.E. SMITH Bunkboard Guide-On, 2 Ft., Boxed (27660)
- C.E. SMITH Split Brackets, Pair, UPC Label (10500G)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 10 in., Alum, UPC Label (10162A40)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed (27626)
- C.E. SMITH End Cap 3 in. x 1-1/4 in. - 1/2 in. ID, UPC Label (29580)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 2 in. - TPR (32015G)
- REESE Draw Bar, Class III, 5000 lb, 13-1/2 In, REESE TOWPOWER (21141)
- C.E. Smith Trailer & Towing Accessories