Shop All Trailer & Towing Accessories
C.E. Smith
Keel Roller 10 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label
Mfr # 29704
Zoro # G608612138
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Height 4"
- Weight 2.09 lbs
- Material TPR
- Length 3.5"
Product Information
- Brand C.E. Smith
- MFR # 29704
- Zoro # G608612138
- UPC # 768296005016
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 10" |
Height | 4" |
Length | 3.5" |
Details
Weight | 2.09 lbs |
Material | TPR |
Color | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp T5u0606 replacement light bulb lamp, 10PK (T5U0606 LIGHT BULB / LAMP)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K040425HD (K040425HD)
- BECKSON Beckson GH31-B1-U Shallow Series Recessed Drink Holder - 3" Hole Cut x 1-3/8" Depth, Black (GH31-B1-U)
- A & I PRODUCTS Repair Kit, Power Steering Pump 5" x5" x1" (A-DHPN3A674B)
- C.E. SMITH Bolster Bracket, 8 in., Double Slot, UPC Label (10100G40)
- C.E. SMITH Pkg Grease Seals Straight for 3/4 in. Spindle, Pair (16305A)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 8-7/8 in. w/Cap Nuts (10725A)
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-3/4 in., Round (23000)
- C.E. SMITH Vinyl Bearing Protector Bras Grey 2.441 in., pair, Poly Bag (16277)
- C.E. SMITH End Cap 3-1/2 in. x 1-1/4 in. - 5/8 in. ID, UPC Label (29600)
- TIE DOWN MARINE Fender Bracket, #44141 (44141)
- C.E. Smith Trailer & Towing Accessories