Shop All Trailer & Towing Accessories
C.E. Smith
Keel Pad 12 in. x 3 in. - TPR, UPC Label
Mfr # 16871
Zoro # G508612139
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75"
- Length 3.75"
- Color Gold
- Height 1"
- Weight 0.5 lbs
Product Information
- Brand C.E. Smith
- MFR # 16871
- Zoro # G508612139
- UPC # 768296005054
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 11.75" |
Length | 3.75" |
Height | 1" |
Details
Color | Gold |
Weight | 0.5 lbs |
Material | TPR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Cover Assembly (P780578)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Red, 0.070" Diameter, 60 Volts (20STRREDTXL500)
- GATES Auto V-Belt, Industry Number K120640HD (K120640HD)
- AMMCO Silencer Band, Non-Vented, PK2 (6922)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 6 in., Alum, UPC Label (10160A40)
- C.E. SMITH Springs, Dbl-Eye 25-1/4 in., 3 LVS, 2000# Cap, w/Bushing, Box (16422)
- C.E. SMITH Axle Beam w/Studded Hubs - 54 in., Box (33002GA-W)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 2 in. (32005G)
- C.E. SMITH Pkg Ribbed Roller Kit (29210)
- C.E. SMITH Roller Bracket Assembly, 10 in., UPC Label (10404G)
- BAL PRODUCTS 28005 Deluxe Tire Locking Chock for RV Trailers (28005)
- C.E. Smith Trailer & Towing Accessories