Shop All Trailer & Towing Accessories
C.E. Smith
Frame Strap/Shackle Link
Mfr # 2001740
Zoro # G608636820
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.3 lbs
- Width 7.5"
- Material Steel
- Length 3.5"
- Height 0.75"
Product Information
- Brand C.E. Smith
- MFR # 2001740
- Zoro # G608636820
- UPC # 768296010256
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 7.5" |
Length | 3.5" |
Height | 0.75" |
Details
Weight | 1.3 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Oil Pump High Pressure O-Ring Kit, GS33611 (GS33611)
- VELVAC 5" Center Mt Black Flat Glass (708513)
- ILC Replacement for Tungsram 1057 replacement light bulb lamp, 10PK (1057 TUNGSRAM)
- BALDWIN FILTERS Air Filter, 5-5/8in. to 11-1/4in. dia. (PA5289)
- C.E. SMITH Pkg Ribbed Roller Kit (29210)
- C.E. SMITH Pkg Frame Strap, 6 in., Pair (20028GA)
- C.E. SMITH Y-Stop 3 in. x 3 in. - 1/2 in. ID, UPC Label (29551)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2 (13210)
- C.E. SMITH Pkg Hanger Bracket, Bolt-On, Front (14016GA)
- C.E. SMITH Swivel Bolster Bracket, 10 in., Assembled, UPC Label (10001G)
- LIPPERT OUTER BEARING CUP, 14276 (127012)
- C.E. Smith Trailer & Towing Accessories