Shop All Trailer & Towing Accessories
C.E. Smith
Frame Strap/ Shackle Link
Mfr # 2001640
Zoro # G408636778
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.265 lbs
- Material Steel
- Height 0.75"
- Length 3.5"
- Width 7.5"
Product Information
- Brand C.E. Smith
- MFR # 2001640
- Zoro # G408636778
- UPC # 768296010249
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 0.75" |
Length | 3.5" |
Width | 7.5" |
Details
Weight | 1.265 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONVERT-A-BALL 2 5/16IN CHROME BALL (600)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1.50 Oz., PK25 (P150S)
- VELVAC Spiral Wrap 100Ft 1-1/4" (020078)
- SUR&R Line Adapter, For 5/16" Fuel Lines, PK2 (51690)
- C.E. SMITH Roller Bracket Assembly, 5 in., UPC Label (10401G)
- C.E. SMITH Bow Roller 3 in. - 1/2 in. ID, UPC Label (29542)
- C.E. SMITH Tie Down Bracket, 4 in. Tall, 30Deg Bend, UPC Label (26214GA)
- C.E. SMITH Keel Pad 12 in. x 3 in. - TPR, UPC Label (16873)
- C.E. SMITH Post Guide-On, 75 in., w/U-Bolt Mtg Brackets, Boxed (27636)
- C.E. SMITH Carpeted Bunk Board, 3 Ft, Pair (27800)
- C.E. SMITH Molded Roller 2 in. x 9 in. - 1/2 in. ID, UPC Label (29562)
- C.E. Smith Trailer & Towing Accessories