Shop All Trailer & Towing Accessories
C.E. Smith
Formed 5-Hole Tie Plate
Mfr # 2000140
Zoro # G008636864
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.8 lbs
- Length 5.25"
- Material Steel
- Width 8"
- Height 1.25"
Product Information
- Brand C.E. Smith
- MFR # 2000140
- Zoro # G008636864
- UPC # 768296010195
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 5.25" |
Width | 8" |
Height | 1.25" |
Details
Weight | 2.8 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 14x16x24 Inch Primed Steel Underbody Truck Box (1703900)
- OTC Double End/Flat Tip Curve Tire Spoon, 35" (5735-35)
- MARADYNE Bolt-On Fan, 1.4A, ChromePlatedSteel, 24VDC (F-920624)
- CALIBER Bunk Wrap Kit (Includes 4 Endcaps & Stainless Steel Hardware) (23056)
- C.E. SMITH Post Guide-On, 60 in., w/I-Beam Mtg Clamp, Boxed (27648)
- C.E. SMITH Bell Assembly 3 in. - TPR, UPC Label (29300)
- C.E. SMITH Keel Pad 12 in. x 3 in. - TPR, UPC Label (16871)
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-1/2 in., Square (23102)
- C.E. SMITH Double U-Bolt Bracket, 8-3/4 in., UPC Label (10190G40)
- C.E. SMITH Pkg Shackle Bolt - 9/16 in. - 18 x 3 in. - 2 Pieces w/Lock Nuts (11030A)
- OTC Pin Remover, Power Twin 50 tons Ram (4122A)
- C.E. Smith Trailer & Towing Accessories