Shop All Exterior Body Panels & Components
C.E. Smith
Fender, 20-5/8 in. x 7 in. x 6 in., with 4-1/2 in. Skirt, 8-12 in. Tire, Grey, 300 lb wgt capacity
Mfr # 19500
Zoro # G308613657
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Weight 3 lbs
- Length 13"
- Width 21"
- Height 8"
Product Information
- Brand C.E. Smith
- MFR # 19500
- Zoro # G308613657
- UPC # 768296008765
- Country of Origin United States
- Category Exterior Body Panels & Components
Dimensions
Length | 13" |
Width | 21" |
Height | 8" |
Details
Material | Polypropylene |
Weight | 3 lbs |
Color | Grey |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 2Pc 1/4" & 3/8" Drive Socket Lever (940009)
- OEMTOOLS Manual Fluid Extractor - 2.5 Gallons (9.5L) (24397)
- WORLD MARKETING OF AMERICA World Marketing Kerosene Battery Powered Siphon Pump 601KWK (601KWK)
- WEATHER GUARD Underbed Box - Black (524-5-02)
- C.E. SMITH Fender, 7 in. x 20 in. x 6 in., Round (17700G)
- C.E. SMITH Fender, 7 in. x 23-1/2 in. x 6-1/2 in., Round (17701ATB)
- C.E. SMITH Fender, 7 in. x 23-1/2 in. x 6-1/2 in., Round (17701G)
- C.E. SMITH Pkg Fender Mtg Brkts, 8 in. or 9 in. Fender, 13 in., 14 in. or 15 in. Tire, Pair (26099GA)
- C.E. SMITH Fender, 10 in. x 36 in. x 19-1/4 in., Jeep Style (18041ATB)
- C.E. SMITH Fender, 10 in. x 32 in. x 16 in., Round (17100ATB)
- SPEC-D TUNING Honda Civic Module Red Trim Grille 16-Up (HG-CV16RD-MD-BN)
- C.E. Smith Automotive Exterior Accessories