Shop All Trailer & Towing Accessories
C.E. Smith
Double U-Bolt Bracket, 11-3/4 in., UPC Label
Mfr # 10192G40
Zoro # G408636761
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galv
- Material Steel
- Height 1.34"
- Width 11.75"
- Weight 3.2 lbs
Product Information
- Brand C.E. Smith
- MFR # 10192G40
- Zoro # G408636761
- UPC # 768296009564
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 1.34" |
Width | 11.75" |
Length | 4" |
Details
Finish | Galv |
Material | Steel |
Weight | 3.2 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Plug In Elbow, 3/8 In., PK5 (369PTCSP-6-6)
- AME Impact Wheel Hub Cleaner (AME-37350)
- HUSKY LINER RUBBER FRONT MUD FLAPS - 12IN W/O WEIGHT MUDDOG MUD FLAPS (55000)
- BALDWIN FILTERS Air Filter, 13-1/4in. L x 10-7/32in. dia. (CA5789)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 13 in. w/Cap Nuts (10727A)
- C.E. SMITH Adj Front Bunk Hold Bracket for V-Brace Bracket, UPC Label (10170GA)
- C.E. SMITH Keel Roller 12 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29500)
- C.E. SMITH Swivel Bolster Bracket, 8 in., Assembled, UPC Label (10000G)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 6 in., Alum, UPC Label (10160A40)
- C.E. SMITH Carpeted Bunk Board, 2 Ft, Pair (27830)
- BUYERS PRODUCTS Drop Forged Corner Iron - 8 x 6 x 1.5 Inch Wide (B2487B)
- C.E. Smith Trailer & Towing Accessories