Shop All Trailer & Towing Accessories
C.E. Smith
Carpeted Bunk Board, 3 Ft, Pair
Mfr # 27800
Zoro # G408636853
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7.77 lbs
- Length 5"
- Width 37.5"
- Color Black
- Height 4"
Product Information
- Brand C.E. Smith
- MFR # 27800
- Zoro # G408636853
- UPC # 768296001285
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 5" |
Width | 37.5" |
Height | 4" |
Details
Weight | 7.77 lbs |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORMULA 1 Scratch-Out Liquid 7 Oz (614955)
- TH MARINE Mount-Throttle Co, #TCM-1-DP (TCM-1-DP)
- GROTE Back-Up Lamp, Male Pin Single System LED (62561)
- TRAILFX Hardware Kit For Trail FX Under Rail Bed Liners and Tailgate Liners (PA01139)
- C.E. SMITH Pkg Axle Tie Plate Kit, 3 in., Round (23003)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2 (13210)
- C.E. SMITH Vinyl Bearing Protector Bras Grey 1.781 in., pair, Poly Bag (16274)
- C.E. SMITH Pkg Swivel Bracket, Pair (10205GA)
- C.E. SMITH Post Guide-On, 60 in., w/I-Beam Mtg Clamp, Boxed (27648)
- C.E. SMITH Pkg Wobble Roller Retainer Ring - 2 Rings & 2 Washers (10980)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. Tongue, UPC Label (32110G)
- C.E. Smith Trailer & Towing Accessories