Shop All Trailer & Towing Accessories
C.E. Smith
Bunkboard Guide-On, 5 Ft., Boxed
Mfr # 27600
Zoro # G108613628
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25"
- Weight 39 lbs
- Width 62.5"
- Length 16"
- Finish Galv
Product Information
- Brand C.E. Smith
- MFR # 27600
- Zoro # G108613628
- UPC # 768296001230
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 4.25" |
Width | 62.5" |
Length | 16" |
Details
Weight | 39 lbs |
Finish | Galv |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1 Quart (0.9 L) Synthetic Wax Squeeze Bottle (56117)
- SKF Bearing, 203-KRR2 (203-KRR2)
- BALDWIN FILTERS Air Filter, 11-31/32 x 16-1/4 in. (RS5507)
- WAI GLOBAL WIPER MOTOR, WPM8021 (WPM8021)
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-1/2 in., Square (23102)
- C.E. SMITH Adj Front Bunk Hold Bracket for V-Brace Bracket, UPC Label (10170GA)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed (27626)
- C.E. SMITH Pkg Grease Seals Tapered for 1-3/8 in. to 1-1/16 in., Pair (16302A)
- C.E. SMITH Keel Roller 5 in. - 5/8 in. ID - w/Bushing Heavy Duty, UPC Label (29515)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 2-1/2 in. Tongue, UPC Label (32100G)
- C.E. SMITH Y-Stop 3 in.x 3 in. - 1/2 in. ID, UPC Label (29554)
- C.E. Smith Trailer & Towing Accessories