Shop All Trailer & Towing Accessories
C.E. Smith
Bunk Bracket, 8-1/2 in., UPC Label
Mfr # 10604G40
Zoro # G508636791
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5"
- Finish Galv
- Length 2"
- Weight 1 lbs
- Height 2.5"
Product Information
- Brand C.E. Smith
- MFR # 10604G40
- Zoro # G508636791
- UPC # 768296009250
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 8.5" |
Length | 2" |
Height | 2.5" |
Details
Finish | Galv |
Weight | 1 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Tire Valve Core Housing, Air Liquid, PK10 (TV-CH-1)
- FAIRCHILD INDUSTRIES Unbeaded All Rubber Flexible Flocked Rubber Channel, 96 In., 0634-8 (0634-8)
- MIDWEST FASTENER #407 Clear Glass Miniature Light Bulbs 5PK (65688)
- APEX AUTOMOTIVE PARTS Engine Valve Cover Gasket Set, AVC427 (AVC427)
- C.E. SMITH Stake Pocket, 2 in. x 4 in. Studs, 3/8 in. Holes for Mounting, UPC Label (45004G40)
- C.E. SMITH Roller Bunk, 4 Ft, Pair, Boxed (27700)
- C.E. SMITH Pkg Axle Tie Plate Kit, 2 in., Square (23103)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 6 in., Alum, UPC Label (10160A40)
- C.E. SMITH Pkg Bearing Protector w/Black PVC Cover, Pair 1.985 in. (16281)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID - TPR w/Bushing White Solid, UPC Label (29721)
- REESE Coupler Repair Kit, Class I, Zinc Coated, REESE TOWPOWER (74796)
- C.E. Smith Trailer & Towing Accessories