Shop All Trailer & Towing Accessories
C.E. Smith
Bunk Bracket, 12-5/8 in., UPC Label
Mfr # 10601G40
Zoro # G508636852
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 2"
- Height 1.25"
- Finish Galv
- Width 12.63"
Product Information
- Brand C.E. Smith
- MFR # 10601G40
- Zoro # G508636852
- UPC # 768296009236
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 2" |
Height | 1.25" |
Width | 12.63" |
Details
Material | Steel |
Finish | Galv |
Weight | 1.5 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x28x18 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705181)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 9-23/32 In (PT579)
- WEATHERTECH SunShade, TS0961 (TS0961)
- ITW GLOBAL BRANDS 12OZ Eco Fix A Flat (S60410)
- C.E. SMITH Tail Light Protector, 5-1/2 in. x 5-5/8 in. x 3 in., UPC Label (26051A)
- C.E. SMITH Keel Roller 10 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29501)
- C.E. SMITH Y-Stop 2 in. x 2 in. - 3/8 in. ID, UPC Label (29552)
- C.E. SMITH Bow Roller, Skiff 8-1/2 in., UPC Label (29791)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 8 in., Galv, UPC Label (10161GA)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 8 x 6-1/2 12 in. Brake Size, Box (13811)
- C.E. SMITH Pkg Ribbed Roller Kit (29210)
- C.E. Smith Trailer & Towing Accessories