Shop All Trailer & Towing Accessories
C.E. Smith
Bow Roller, Skiff 8-1/2 in., UPC Label
Mfr # 29791
Zoro # G808613713
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Weight 2.55 lbs
- Color Yellow
- Material PVC
- Height 8.5"
Product Information
- Brand C.E. Smith
- MFR # 29791
- Zoro # G808613713
- UPC # 768296010508
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Length | 2" |
Height | 8.5" |
Width | 2" |
Details
Weight | 2.55 lbs |
Color | Yellow |
Material | PVC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Hose Clamp Pliers (860G)
- DB ELECTRICAL Starter For Case Crawler Dozer 1150E 1150G 1150 850E 850G 1985-2000; Snd0069 (410-52255)
- RULE Pump, 3/4 MNPT Straight, 4.8A (405STC)
- FEL-PRO Mnfld 74-68 Ford, Ms90110-1 (MS90110-1)
- C.E. SMITH Y-Stop 3 in.x 3 in. - 1/2 in. ID, UPC Label (29554)
- C.E. SMITH Spool Roller 4 in. - 1/2 in. ID w/Bushing Sleeve, UPC Label (29525)
- C.E. SMITH Roller Bracket Assembly, 10 in., UPC Label (10404G)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29502)
- C.E. SMITH Panel Bracket, 10 in., UPC Label (10304G40)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID, UPC Label (29543)
- AFTERMARKET 20-3/8" Length 3 Leaf Trailer Leaf Spring 1000 Lb Cap. (TLU31-0016)
- C.E. Smith Trailer & Towing Accessories