Shop All Trailer & Towing Accessories
C.E. Smith
Bow Roller 3 in. - 1/2 in. ID, UPC Label
Mfr # 29540
Zoro # G608613678
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Color Black
- Width 3"
- Material Rubber
- Weight 0.5 lbs
Product Information
- Brand C.E. Smith
- MFR # 29540
- Zoro # G608613678
- UPC # 768296002275
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 3" |
Width | 3" |
Length | 3" |
Details
Color | Black |
Material | Rubber |
Weight | 0.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3 Inch I.D. And 6-1/4 Inch O.D. Forged Lunette Eye (LW847)
- STENS Oem Replacement Belt 265-137 For Exmark 1-633173 (265-137)
- HALTEC Adapter, for Standard Valve (FP-135)
- WEGMANN AUTOMOTIVE BX/25 2.25oz T SERIES STEEL (T225FE)
- C.E. SMITH Bolster Bracket, 8 in., Double Slot, UPC Label (10100G40)
- C.E. SMITH Bunk Bracket, 9-1/2 in., UPC Label (10600G40)
- C.E. SMITH Pkg Frame Strap, 4 in., Pair (20016GA)
- C.E. SMITH Pkg Trailer Frame Wire Clips, 3/8 in. Wide, 10 Per Pack (16867A)
- C.E. SMITH Pkg Roller Shaft, 1/2 in. x 12-3/4 in. w/Cap Nuts (10705A)
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID - TPR, UPC Label (29331)
- GROTE STRAIGHT GREEN ABS, 7', 4/12, 2/10 & 1/8 GA (87190)
- C.E. Smith Trailer & Towing Accessories