Shop All Trailer & Towing Accessories
C.E. Smith
Bell Assembly 3 in. - TPR, UPC Label
Mfr # 29300
Zoro # G408613700
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5"
- Weight 1.1 lbs
- Length 4.5"
- Width 4.5"
- Color Gold
Product Information
- Brand C.E. Smith
- MFR # 29300
- Zoro # G408613700
- UPC # 768296005061
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 5.5" |
Length | 4.5" |
Width | 4.5" |
Details
Weight | 1.1 lbs |
Color | Gold |
Material | TPR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Trolley Jack, 3 Ton (3T) Low Profile, Heavy Duty Steel Welded Chassis (CP80030)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Clear LED Strobe Light (8892241)
- LUCAS OIL Sae 10W-30 Hot Rod Oil, 3x1/5 qt. (10679)
- PERKO Chrome Plated Brass 3/8" Inset Hinges (0271DP0CHR)
- C.E. SMITH Pkg, PVC Replacement Caps, Pair (27659)
- C.E. SMITH Bolster Bracket, 8 in., Double Slot, UPC Label (10100G40)
- C.E. SMITH Roller Bunk, 4 Ft, Pair, Boxed (27700)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 6-1/4 in. w/Cap Nuts (10722A)
- C.E. SMITH Post Guide-On, 60 in., w/U-Bolt Mtg Brackets & LED Light, Boxed (27760)
- C.E. SMITH Tie Down Bracket, 4 in. Tall, 30Deg Bend, UPC Label (26214GA)
- BUYERS PRODUCTS Hardware Kit, Unfinished, 4-13/32" L (8520)
- C.E. Smith Trailer & Towing Accessories